Beli masker debu n95 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- XANDER Respirator Mask (Masker Respirator)Deskripsi:- Masker respirator adalah sebuah alat safety yang secara khusus di buat untuk melindungi diri dari menghirup sesuatu yang dapat membahayakan kesehatan seperti misalnya menghirup debu, asap, uap, gas berbahaya dan partikel berbahaya lainnya.- Masker Pelindung.- Chemical Respiration + Catrige.- Sangat Cocok digunakan untuk Pekerja pabrik, Tukang kayu , Seniman grafity, dan lain sebagainya.
- DICKEY-JOHN Moisture Tester Grain (Alat Ukur Kelembapan)atribut:
- UNSPSC: 41112701
- Ambient Humidity Range (%): 0 to 95
- Ambient Temperature Range (°F): 41 to 113
- Cycle Time (s): 16
- Display: LCD
- Grain Temperature (°F): 32 to 122
- Interface: Touch Pad
- Moisture Content: 5 to 45%, Grain Dependent
- Number of Grain Calibrations in Memory: 20
- Number of Languages: 10
- Power Source: 9V Battery
- Product Type: Grain Moisture Tester
- Sample Size: 250-Grams Depending on Grain
- Temperature Differential (°F): 36
- Type: Handheld
- HOLEX Multimeter Digital (Multitester)Deskripsi:Version:Ergonomically shaped two-component casing with rubber cover. Large easy-to-read digital display with switchable background lighting. Auto ranging meters. All meters with test prod mounting on the rear for one-hand operation, size 9917 and 9962 with a stand.Application:Digital service meters with comprehensive functions.Compact, easily operated meter with permanently attached test prods. Additionally with non-contact voltage indication and LED lamps. Current inputs up to 200 mA / 500 V, replaceable fuses and overvoltage protection in all ranges.Standard: IEC / DIN EN 061010-1; GS TÜV Rheinland and CE mark.Supplied with: With batteries (2 for size 118, 1 each for size 9917 / 9962).atribut:
- Power Supply: Battery-powered ; 2x No. 081556 size LR3
- Measurement Process: TRUE RMS (AC)
- Information Displayed: 4000
- AC Current (µA-A): 0.1-10
- AC Voltage (mV-V): 1-600
- Acoustic Continuity Test: Yes
- Article No of the Battery/Rechargeable Battery Fitted: 081551 LR3
- Basic Accuracy (%): 1
- Capacitance (nF-µF): 0.01-4000
- DC Current (µA-A): 0.1-10
- DC Voltage (mV-V): 0.1-600
- Data storage key: Yes
- Diode Testing: Yes
- Display Backlit: Yes
- Frequency (Hz-kHz): 0.01-10
- IP Index of Protection: IP67
- Number of Batteries Contained: 2
- Overvoltage Category: CAT III 600 V; CAT II 1000 V
- Resistance (Ω-MΩ): 0.1-40
- Type of Product: Multimeter
- Kilews Transformerless Electric Screwdriver Lever Start Type (Obeng Listrik)Deskripsi:Transformerless type that is convenient to move. Medium torque type that achieves both compactness and high power. The soft grip reduces the burden on workers.For tightening machine screwsatribut:
- Included Accessories: Bit (# 1, # 2), torque fixing ring (KC-6)
- Length (mm): 242
- Mass (kg): 0.55
- Power Consumption (W): 38
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Starting Method: Lever start type
- Wipro Socket Female x Male Thread Brass (Soket MxF)atribut:
- Material: Brass
- LITTELFUSE UL Class J FuseDeskripsi:Time-delay, nonindicating UL Class J fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow Class J fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.atribut:
- UNSPSC: 39121608
- AC Voltage Rating (V): 600
- Body Material: Melamine
- Class: J
- Compatible Fuse Block Series: LFJ
- Fits Fuse Block Style: Nonrejection
- Visual Indication: Nonindicating
- SENSI Protective Mask KN95 (Masker KN95)Deskripsi:Desain 3-D Ergonomic yang memberi ruang di depan mulut, tidak menempel di bibir dan menutup yang lebih rapat dari atas hidung sampai ke dagu. Penyangga hidung lebih aman karena tidak mengandung bahan logam atau kawat. Pengait telinga (Earloop) yang terbuat dari bahan lembut dan bebas latex.Dirancang dengan Double-Filter (penyaring ganda) untuk memberikan perlindungan lebih terutama saat berada di lingkungan yang kurang higienis atau kondisi yang berpotensi menyebarkan penyakit melalui udara atau droplet.atribut:
- Bacterial Filtration Efficiency (BFE): 99% @3µm
- Particulate Filtration Efficiency (PFE): 99% @0.1µm
- Taffware Gas Respirator Mask (Masker Respirator)Deskripsi:Masker dengan model half face yang berfungsi untuk melindungi diri Anda dari terkontaminasi zat gas seperti amonia, hidrogen sulfida, pestisida, bahan-bahan kimia dan lain - lain. Sangat cocok digunakan oleh Anda yang memiliki profesi terkait bidang pekerjaan seperti painting, spraying, mining, pesticide, construction, laboratory.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TAFFWARE Masker Gas Respirator - 62002 x Cartridge2 x Filter2 x Penutup Cartridgeatribut:
- Color: Grey
- Size: M
- Packaging Dimensions (cm): 29x13x16
- Dimensions (cm): 12x21x8.4
- Material: Karet Silikon, Plastik dan Filter Activated Carbon
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- KY Gas Respirator Anti-Dust Chemical (Masker Respirator)Deskripsi:Masker gas untuk melindungi diri Anda dari berbagai macam zat kimia berbahaya. Masker ini dapat mencegah kanker dan penyakit lain yang disebabkan oleh zat kimia berbahaya. Masker ini membuat kesehatan Anda tetap terjaga dan tetap dapat bekerja secara profesional. Rincian yang Anda dapatkan untuk pembelian produk ini:1 x KY Masker Gas Respirator Anti-Dust Chemical - FD4111 x Filter Karbonatribut:
- Material: Masker: Karet dan Fiber Bodi Filter: Plastik isi Filter: Karbon
- Dimensions (cm): Masker (Tanpa Filter): Sekitar 11x5.5x12
- Packaging Dimensions (cm): 14x12x15
- Others: Tingkat Proteksi: N90 Efektivitas Filtrasi: 97.5%
- Excellent Scale Timbangan PortableDeskripsi:Model Capacity DivisionJCS - B LED - 15kg 15kg 0.5gatribut:
- Working Temperature Range (°C): 0 - +40
- Power Supply (V): AC 220 (10%) + DC 6V/4Ah Rechargeable Battery
- Pan Size (WxL) (mm): 206x256
- Shape Size (WxLxH) (mm): 270x325x120
- Carton Size (WxLxH) (mm): 370x315x145
- Kilews Transformerless Electric Screwdriver Lever Start Type (Obeng Listrik)Deskripsi:High power type with high output motor. Ideal for tapping screw work.For tightening machine screwsatribut:
- Length (mm): 269
- Mass (kg): 0.7
- Power Consumption (W): 48
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Starting Method: Lever start type
- Wipro Bench Grinder Spare Part (Batu Gerinda)atribut:
- Applicable Model: TDS-753
- OsanO PiggybackDeskripsi:· Tersedia untuk:1. Toyota Innova Diesel Tahun 2010-2015 [Piggyback 0101]2. Toyota Hi-Lux Diesel Tahun 2010-2015 [Piggyback 0101 ]3. Toyota Fortuner Diesel Tahun 2010-2012 [Piggyback 0101]4. Toyota Fortuner Diesel Tahun 2012-2016 [Piggyback 0102]5. Mitsubishi Pajero Exceed Diesel Tahun 2009-2015 [Piggyback 0201]6. Mitsubishi Strada Triton Diesel Tahun 2009 -2015 [Piggyback 0201]7. Mitsubishi Pajero Dakkar Diesel Tahun 2012-2015 [ Piggyback 0202]“Optimized for Common-Rail Diesel Engine”atribut:
- Parts: ECU
- Lototo Ball Valve Lockout (Pengunci Katup)Deskripsi:LOTOTO LS3081 Safety Lockout Tagout Adjustable Ball Valve Lockout Tagout, made from durable ABS, withstand temperature -20 to +90 derajat Celcius, highly resistant of cracking and abrasion and supports extreme weather temperature conditions.
- Lototo Gate Valve Lock (Pengunci Katup)Deskripsi:LOTOTO L480 Safety Loto Rotating Gate Valve Lockout Device features a 1-1/16in (30mm) depth and 3/4in (19mm) stem opening for 1in (25mm) to 3in (76mm) diameter valve handles to surround the valve operating handle to protect against accidental valve opening. Tough, lightweight, durable ABS body withstands chemicals and performs effectively in extreme conditions. Includes high-visibility permanent safety labels.
- 3M Single Cartridge Half Facepiece Respirator (Masker Respirator)Deskripsi:The new 3M 3000 Series Respirators are the perfect fit for a tight budget, securing high levels of working protection and comfort at a hard-working price. Compact and light, it moulds itself softly and securely to the contours of your face without blockinatribut:
- Facepeice Size: Medium / Large
- Facepeice Type: Half Face Mask
- Facepiece Applications: Automotive Manufacturing & Maintenance, Light Duty Cleaning & Maintenance Work
- Product Code: 3200
Daftar Harga masker debu n95 Terbaru November 2026
| XANDER Respirator Mask (Masker Respirator) | Rp39.900 |
| DICKEY-JOHN Moisture Tester Grain (Alat Ukur Kelembapan) | Rp22.999.900 |
| HOLEX Multimeter Digital (Multitester) | Rp1.499.900 |
| Kilews Transformerless Electric Screwdriver Lever Start Type (Obeng Listrik) | Rp7.799.900 |
| Wipro Socket Female x Male Thread Brass (Soket MxF) | Rp8.900 |
| ONEBIZ Gate Valve Lockout (Pengunci Katup) | Rp179.900 |
| LITTELFUSE UL Class J Fuse | Rp479.900 |
| SENSI Protective Mask KN95 (Masker KN95) | Rp14.900 |
| Taffware Gas Respirator Mask (Masker Respirator) | Rp77.900 |
| 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp349.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/XANDER%20Respirator%20Mask%20(Masker%20Respirator)/k6P106857726-1.jpg)
/bjP109507415-1.jpg)
/P101552712-1.jpg)
/2bP117660083-1.jpg)
/Wipro%20Socket%20Female%20x%20Male%20Thread%20Brass%20(Soket%20MxF)/90P114597324-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/ONEBIZ%20Gate%20Valve%20Lockout%20(Pengunci%20Katup)/k5P106995725-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/SENSI%20Protective%20Mask%20KN95%20(Masker%20KN95)/jhP105659701-6.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Taffware%20Gas%20Respirator%20Mask%20(Masker%20Respirator)/20P109124072-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/qeP102069950-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/KY%20Gas%20Respirator%20Anti-Dust%20Chemical%20(Masker%20Respirator)/d4P107975472-1.jpg)

/30P117660108-1.jpg)
/hdP108527625-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/Lototo%20Ball%20Valve%20Lockout%20(Pengunci%20Katup)/qwP106657968-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/KRISBOW%20Half%20Facepiece%20Respirator%20(Masker%20Respirator)/cgP101516448-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/Lototo%20Gate%20Valve%20Lock%20(Pengunci%20Katup)/pmP106657922-1.jpg)
/eoP109968528-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Single%20Cartridge%20Half%20Facepiece%20Respirator%20(Masker%20Respirator)/P101002370-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)